NTN - Cylindrical Roller Bearing - NU2208ET2XC3
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 80x80x23 mm |
---|---|
Logistic Weight | 552 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 23 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU2200 |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 77500 N |
Basic dynamic load, radial - Cr | 72500 N |
Usually arrives within 14 working days