Cylindrical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Logistic Weight | 16600 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-E-XL-TVP2 |
Cage | Polyamide |
Reference speed | 2290 rpm |
Limit speed | 3850 rpm |
Basic static load, radial - C0r | 800000 N |
Basic dynamic load, radial - Cr | 750000 N |
Usually arrives within 14 working days