NTN NU322G1C4 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU322G1C4
See technical informationSee documentsReferences
NTN:NU322G1C4
Rubix:205A6796
EAN:4547359147827



Documents
Product details : NTN NU322G1C4 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x50 mm |
|---|---|
| Logistic Weight | 11265 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 400000 N |
| Basic dynamic load, radial - Cr | 360000 N |
Show UNSPSC/ECL@SS
£ 618.37 excl. VAT
/ Each
£ 742.04 incl. VAT
- Usually arrives within 14 working days
