INA NJ315-E-XL-TVP2-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NJ315-E-TVP2-C4
Rubix:274A8042
Manufacturer :0167365160040

Product details : INA NJ315-E-XL-TVP2-C4 CYLINDRICAL ROLLER BEARING
Bearings for fixed bearings and for axial loads in one direction.
Technical specifications
Attributes
| Logistic Weight | 3340 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | polyamide |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 285000 N |
Show UNSPSC/ECL@SS
£ 134.19 excl. VAT
/ Each
£ 161.03 incl. VAT
- Delivery usually within ( 7 ) days
