References
FAG:NU236-E-XL-M1
Rubix:158A0693
Manufacturer :0167395310000
EAN:4012801398817

Product details : FAG NU236-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 18900 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1850 rpm |
| Basic static load, radial - C0r | 830000 N |
| Basic dynamic load, radial - Cr | 730000 N |
Show UNSPSC/ECL@SS
£ 978.01 excl. VAT
/ Each
£ 1,173.61 incl. VAT
- In stock: Next day delivery
