NTN NU330C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU330C3
See technical informationSee documentsReferences
NTN:NU330C3
Rubix:205A6811
EAN:4547359148084



Documents
Product details : NTN NU330C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x320x65 mm |
|---|---|
| Logistic Weight | 25475 g |
| Inner diameter | 150 mm |
| Outer diameter | 320 mm |
| Width | 65 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 805000 N |
| Basic dynamic load, radial - Cr | 735000 N |
Show UNSPSC/ECL@SS
£ 1,183.59 excl. VAT
/ Each
£ 1,420.31 incl. VAT
- Usually arrives within 14 working days
