NTN NU2210 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU2210

See technical informationSee documents
References
NTN:NU2210
Rubix:205A6408
EAN:4547359140972
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
See all Specifications
Documents

Product details : NTN NU2210 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x23 mm
Logistic Weight590 g
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r73500 N
Basic dynamic load, radial - Cr71000 N
Show UNSPSC/ECL@SS
£ 44.89 excl. VAT
/ Each
£ 53.87 incl. VAT
  • Delivery usually within ( 3 ) days