NTN - Cylindrical Roller Bearing - NJ418C3
Inner diameter | 90 mm |
---|---|
Outer diameter | 225 mm |
Width | 54 mm |
Logistics dimensions (L x W x H) | 225x225x54 mm |
---|---|
Logistic Weight | 12110 g |
Inner diameter | 90 mm |
Outer diameter | 225 mm |
Width | 54 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ400 |
Usually arrives within 14 working days