References
INA:SL024848-A
Rubix:229A2017
Manufacturer :0001688230000
EAN:4047643175593

Product details : FAG SL024848-A CYL. NEEDLE BEARING 1688230000
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x300x300 mm |
|---|---|
| Logistic Weight | 9300 g |
| Inner diameter | 240 mm |
| Outer diameter | 300 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 730 rpm |
| Basic static load, radial - C0r | 1260000 N |
| Basic dynamic load, radial - Cr | 510000 N |
Show UNSPSC/ECL@SS
£ 1,677.09 excl. VAT
/ Each
£ 2,012.51 incl. VAT
- Delivery usually within ( 7 ) days
