Cylindrical roller bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 500 mm |
Width | 130 mm |
Logistic Weight | 112820 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 500 mm |
Width | 130 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU22..-E-TB-M1 |
Cage | Brass |
Reference speed | 720 rpm |
Limit speed | 1980 rpm |
Basic static load, radial - C0r | 3600000 N |
Basic dynamic load, radial - Cr | 2270000 N |
Usually arrives within 14 working days