References
INA:RSL182206-A-XL
Rubix:274A8344
Manufacturer :0501953100000
EAN:4012802288490

Product details : INA RSL182206-A-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RSL18..-XL, full complement roller set, single row, non-locating bearing, no outer ring, 2 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x55,19x55,19 mm |
|---|---|
| Logistic Weight | 190 g |
| Inner diameter | 30 mm |
| Outer diameter | 55.19 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 70000 N |
Show UNSPSC/ECL@SS
£ 48.82 excl. VAT
/ Each
£ 58.58 incl. VAT
- Delivery usually within ( 7 ) days
