NTN NF306EAT2X CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, polyamide cage
See technical informationReferences
NTN:NF306EAT2X
Rubix:394A6514
EAN:4550253010715



Product details : NTN NF306EAT2X CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The ISO standard ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different types of cage, bores, and shoulder rings.
Strengths
Core range available under the label ULTAGETM :
- Basic dynamic load rating (Cr) is increased by up to 7 %
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heat generation in operation for a permissible speed up to 20 % higher.
- Basic dynamic load rating (Cr) is increased by up to 7 %
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heat generation in operation for a permissible speed up to 20 % higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 40.20 excl. VAT
/ Each
£ 48.24 incl. VAT
- Usually arrives within 14 working days
