References
FAG:NJ220-E-XL-M1
Rubix:158A1397
Manufacturer :0167348310000
EAN:4012801379274

Product details : FAG NJ220-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x180x180 mm |
|---|---|
| Logistic Weight | 3880 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 3450 rpm |
| Basic static load, radial - C0r | 305000 N |
| Basic dynamic load, radial - Cr | 295000 N |
Show UNSPSC/ECL@SS
£ 294.60 excl. VAT
/ Each
£ 353.52 incl. VAT
- Usually arrives within 14 working days
