Single Row Cylindrical Roller Bearing, Maximum Type
Inner diameter | 170 mm |
---|---|
Outer diameter | 230 mm |
Width | 36 mm |
Logistic Weight | 4150 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 230 mm |
Width | 36 mm |
Bearing Clearance | cn |
Sealing | one rubber seal |
Usually arrives within 14 working days