References
INA:RSL182217-A
Rubix:274A8346
Manufacturer :0000588310000
EAN:4012802421804

Product details : INA RSL182217-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RSL18, full complement roller set, single row, non-locating bearing, no outer ring, 2 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x133,21x133,21 mm |
|---|---|
| Logistic Weight | 1610 g |
| Inner diameter | 85 mm |
| Outer diameter | 133.21 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Basic static load, radial - C0r | 320000 N |
| Basic dynamic load, radial - Cr | 255000 N |
Show UNSPSC/ECL@SS
£ 194.33 excl. VAT
/ Each
£ 233.20 incl. VAT
- Usually arrives within 14 working days
