References
INA:SL024926-A
Rubix:229A2021
Manufacturer :0001237570000
EAN:4012802417319

Product details : FAG SL024926-A CYL. NEEDLE BEARING 1237570000
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x180x180 mm |
|---|---|
| Logistic Weight | 3800 g |
| Inner diameter | 130 mm |
| Outer diameter | 180 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1500 rpm |
| Basic static load, radial - C0r | 510000 N |
| Basic dynamic load, radial - Cr | 260000 N |
Show UNSPSC/ECL@SS
£ 472.28 excl. VAT
/ Each
£ 566.74 incl. VAT
- Delivery usually within ( 7 ) days
