References
INA:RSL185011-A
Rubix:254A4026
Manufacturer :0015722700000
EAN:4012802606508

Product details : INA RSL185011-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RSL18, full complement roller set, two-row, semi-locating bearing, no outer ring, 3 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x83,54x83,54 mm |
|---|---|
| Logistic Weight | 860 g |
| Inner diameter | 55 mm |
| Outer diameter | 83.54 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 2950 rpm |
| Basic static load, radial - C0r | 275000 N |
| Basic dynamic load, radial - Cr | 182000 N |
Show UNSPSC/ECL@SS
£ 118.60 excl. VAT
/ Each
£ 142.32 incl. VAT
- Usually arrives within 14 working days
