Cylindrical Roller Bearing NU… Series
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Logistics dimensions (L x W x H) | 47x215x215 mm |
---|---|
Logistic Weight | 7450 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 47 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU 3.. |
Material | Bearing steel |
Cage | Other |
Reference speed | 3200 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 440000 N |
Basic dynamic load, radial - Cr | 450000 N |
In stock: Next day delivery