FAG NJ2309-E-XL-TVP2-C4A CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing
See technical informationSee documentsReferences
FAG:NJ2309-E-XL-TVP2-C4>A
Rubix:274A7987
Manufacturer :0933297090040
EAN:4054372778247

Documents
Product details : FAG NJ2309-E-XL-TVP2-C4A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ. . -E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | c4 |
| Material | pa66 (cage) |
| Cage | polyamide |
| Reference speed | 5200 rpm |
| Basic static load, radial - C0r | 154000 N |
| Basic dynamic load, radial - Cr | 163000 N |
Show UNSPSC/ECL@SS
£ 67.58 excl. VAT
/ Each
£ 81.10 incl. VAT
- Delivery usually within ( 7 ) days
