NTN N315G1C3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, non-locating, separable, solid cage
See technical informationReferences
NTN:N315G1C3
Rubix:394A6503
EAN:4547359151800



Product details : NTN N315G1C3 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. Standard ISO series (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available in different cage types, bores, and shouldered rings.
Applications
-Vibrating machines
-Pumps (petrochemical industry)
-Pumps (petrochemical industry)
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | c3 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 251.82 excl. VAT
/ Each
£ 302.18 incl. VAT
- Usually arrives within 14 working days
