References
INA:SL14920-A
Rubix:274A8467
Manufacturer :0001779970000
EAN:4012802498912

Product details : INA SL14920-A CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 2850 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 140 mm |
| Width | 59 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,293.66 excl. VAT
/ Each
£ 1,552.39 incl. VAT
- Usually arrives within 14 working days
