Cylindrical roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 440 mm |
Width | 72 mm |
Logistic Weight | 51500 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 440 mm |
Width | 72 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ2..-E |
Cage | Brass |
Usually arrives within 14 working days