NTN NUP203U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP203U
See technical informationReferences
NTN:NUP203U
Rubix:205A6887
EAN:4547359772289



Product details : NTN NUP203U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x12 mm |
|---|---|
| Logistic Weight | 72 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 25.55 excl. VAT
/ Each
£ 30.66 incl. VAT
- Delivery usually within ( 3 ) days
