Cylindrical roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu..-e-xl-tvp2 |
Cage | polyamide |
Reference speed | 7900 rpm |
Limit speed | 12600 rpm |
Basic static load, radial - C0r | 63000 N |
Basic dynamic load, radial - Cr | 76000 N |
Usually arrives within 14 working days