References
INA:SL014922-A
Rubix:105A2914
Manufacturer :0001214100000
EAN:4012802417791

Product details : INA SL014922-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x150x150 mm |
|---|---|
| Logistic Weight | 2140 g |
| Inner diameter | 110 mm |
| Outer diameter | 150 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1600 rpm |
| Basic static load, radial - C0r | 400000 N |
| Basic dynamic load, radial - Cr | 198000 N |
Show UNSPSC/ECL@SS
£ 976.78 excl. VAT
/ Each
£ 1,172.14 incl. VAT
- Delivery usually within ( 7 ) days
