References
INA:SL014938-A
Rubix:238A4011
Manufacturer :0001220500000
EAN:4012802367898

Product details : INA SL014938-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x260x260 mm |
|---|---|
| Logistic Weight | 11200 g |
| Inner diameter | 190 mm |
| Outer diameter | 260 mm |
| Width | 69 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 860 rpm |
| Basic static load, radial - C0r | 1270000 N |
| Basic dynamic load, radial - Cr | 580000 N |
Show UNSPSC/ECL@SS
£ 1,662.16 excl. VAT
/ Each
£ 1,994.59 incl. VAT
- Delivery usually within ( 7 ) days
