FAG NJ2314-E-XL-M1A-C4 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearings NJ23..-E

See technical information
References
FAG:NJ2314-E-XL-M1A-C4
Rubix:158A1595
Manufacturer :0382603100040
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter150 mm
Width51 mm
See all Specifications

Product details : FAG NJ2314-E-XL-M1A-C4 CYLINDRICAL ROLLER BEARING


This FAG cylindrical roller bearing with radial clearance C4 has been developed for applications with large thermal expansions or very tight fits. The X-life version and the increased radial load-carrying capacity make it a suitable solution for demanding heavy-duty applications.

Explanation:
• NJ: Single-row bearing with two rib flanges on the outer ring and one rib flange on the inner ring
• E: Optimized internal geometry for increased radial load-carrying capacity
• XL: X-life designation for improved contact surfaces and a longer service life
• M1A: Two-piece brass cage, flange-guided
• C4: Radial clearance greater than C3, suitable for large thermal expansions and very tight fits

Features:
The combination of an outer ring with two rib flanges and an inner ring with one rib flange defines the NJ design. It provides reliable axial guidance in one direction while allowing use as a floating bearing in the opposite direction. For applications requiring axial guidance in both directions, the bearing can be converted into a locating bearing by fitting an HJ-Winkelring (not included). The C4 radial clearance, which is larger than C3, prevents excessive internal preload with very tight fits or pronounced thermal load cycles. The two-piece, flange-guided brass cage M1A stabilizes the rolling elements and supports heat dissipation during operation. The contact surfaces optimized by the X-life manufacturing technology reduce peak stresses and ensure a more even load distribution on the raceways. The separable design simplifies assembly and maintenance. The inner ring can be mounted on the shaft independently, while the remaining bearing part can be inserted separately into the housing.

Maintenance:
Monitoring vibration and noise development is an important indicator of bearing condition. Unusual changes may indicate raceway damage or lubricant contamination. Bearing temperature should also be checked regularly. A temperature increase that cannot be explained by operating conditions often indicates lubrication problems or an unsuitable bearing clearance. The C4 clearance provides increased tolerance to thermal expansions and tight fits. Nevertheless, during commissioning it should be verified that the selected clearance corresponds to the actual installation and temperature conditions. Lubrication can be with grease or oil depending on speed and temperature range. Re-lubrication intervals must be determined according to the actual loads and operating conditions. As this bearing is of open design, appropriate measures to protect against dust and abrasive particles must be taken during all maintenance work. Because the inner ring is separable, the rolling elements are more easily accessible during regular inspections. A visual inspection of the raceways and rollers enables early detection of fatigue phenomena, spalling or indentations before bearing function is impaired.

Strengths:
• The C4 clearance compensates for large thermal expansions and is suitable for very tight fits.
• The separability of the inner ring reduces downtime during maintenance work.
• The increased dynamic load capacity from the X-life design can extend the nominal service life by more than 70%.

Applications:
FAG cylindrical roller bearings in C4 design are particularly intended for areas with high or fluctuating operating temperatures and tight fits. In heavy industry, for example in the steel industry, foundries, paper mills or cement plants, such bearings are frequently used in gearboxes, rolling mills and rotating equipment exposed to strong temperature gradients. Industrial compressors and high-power drive systems are also typical application areas. Cold starts and load changes there lead to dimensional changes that are accommodated by the C4 clearance without causing excessive preload. The brass cage M1A and the X-life technology ensure consistently high performance even under recurring thermal loads. In mechanical drivetrains and gearboxes of large machines, the NJ design provides reliable axial guidance of the shaft in one direction while retaining the freedom of movement required for thermal expansions.

Technical specifications


Attributes
Logistic Weight4550 g
Inner diameter70 mm
Outer diameter150 mm
Width51 mm
Bearing Clearancec4
Sealingopen
Materialsteel
Cagebrass
Show UNSPSC/ECL@SS
£ 299.70 excl. VAT
/ Each
£ 359.64 incl. VAT
  • Delivery usually within ( 7 ) days