References
Timken:NU 2324 EMA/C4
Rubix:396A0837
EAN:0053893773483

Product details : TIMKEN NU2324EMAC4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing type NU carry radial load only and can accommodate both expansion and contraction. The relative axial displacement of one ring to the other occurs with minimum friction while the bearing is rotating. Type RIU and RU bearings may be used in one or two positions for shaft support if other means of axial location are provided. The outer ring has two integral ribs while the inner ring has a cylindrical outer diameter without ribs
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 86 mm |
| Bearing Clearance | c4 |
| Basic static load, radial - C0r | 1040000 N |
| Basic dynamic load, radial - Cr | 902000 N |
Show UNSPSC/ECL@SS
£ 1,249.71 excl. VAT
/ Each
£ 1,499.65 incl. VAT
- Usually arrives within 14 working days
