Cylindrical roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 55 mm |
Logistic Weight | 5140 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 55 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NUP..-E-XL-TVP2 |
Cage | Polyamide |
Reference speed | 3550 rpm |
Limit speed | 5900 rpm |
Basic static load, radial - C0r | 395000 N |
Basic dynamic load, radial - Cr | 390000 N |
Usually arrives within 14 working days