References
Cooper:COP.01 B110MM EX
Rubix:103A4210


Technical specifications
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 203.2 mm |
| Width | 46.9 mm |
Documents
Product details : COOPER 01EB110MEX SPLIT ROLLER BEARING
The design of SKF Cooper split roller bearings make them beneficial for inaccessible applications where mounting, dismounting and maintenance is a challenge, for example, between head pulley and gearbox or motor. They are also highly suitable for long shafts which require support at several positions, or on cranked shafts. Split roller bearings can therefore be the ideal solution to reduce machinery maintenance and repair downtime. They are typically mounted in a cartridge that fits into different kinds of housings, building a complete unit.SKF Cooper split bearing units can be disassembled into smaller components, easing the tasks of lifting and handling and making mounting or replacement simple even in the most cramped and inaccessible conditions. Clearances are pre-set, so there is no requirement for any on-site adjustments or specialized fitting tools
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 203.2 mm |
| Width | 46.9 mm |
| Material | grey iron (cartridge);low or medium carbon steel (clamping rings);high tensile steel (screws);die cast (cage) |
| Cage | aluminium |
| Reference speed | 1970 rpm |
Show UNSPSC/ECL@SS
£ 1,020.70 excl. VAT
/ Each
£ 1,224.84 incl. VAT
- In stock: Next day delivery