NTN - Cylindrical Roller Bearing - NU230G1C3
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 270x270x45 mm |
---|---|
Logistic Weight | 11205 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 21 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU200 |
Material | Steel |
Basic static load, radial - C0r | 435000 N |
Basic dynamic load, radial - Cr | 345000 N |
Usually arrives within 14 working days