Cylindrical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 250 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x250x250 mm |
---|---|
Logistic Weight | 2620 g |
Inner diameter | 200 mm |
Outer diameter | 250 mm |
Width | 24 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | sl1818..-a |
Basic static load, radial - C0r | 320000 N |
Basic dynamic load, radial - Cr | 178000 N |
Usually arrives within 14 working days