INA SL024844-A CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL024844-A
Rubix:233A8795
Manufacturer :0001687930000
EAN:4047643175579
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter270 mm
Width50 mm
See all Specifications

Product details : INA SL024844-A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x270x270 mm
Logistic Weight6200 g
Inner diameter220 mm
Outer diameter270 mm
Width50 mm
Bearing Clearancecn
Sealingopen
Reference speed850 rpm
Basic static load, radial - C0r840000 N
Basic dynamic load, radial - Cr335000 N
Show UNSPSC/ECL@SS
£ 1,466.78 excl. VAT
/ Each
£ 1,760.14 incl. VAT
  • Usually arrives within 14 working days