Cylindrical roller bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 67 mm |
Logistic Weight | 10600 g |
---|---|
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 67 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NUP..-E-XL-M1 |
Cage | Brass |
Reference speed | 2800 rpm |
Limit speed | 6100 rpm |
Basic static load, radial - C0r | 580000 N |
Basic dynamic load, radial - Cr | 540000 N |
Usually arrives within 14 working days