Cylindrical roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 107.9 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x107,9x107,9 mm |
---|---|
Logistic Weight | 740 g |
Inner diameter | 75 mm |
Outer diameter | 107.9 mm |
Width | 30 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | RSL1830..-XL |
Material | Steel |
Limit speed | 3450 rpm |
Basic static load, radial - C0r | 192000 N |
Basic dynamic load, radial - Cr | 162000 N |
Usually arrives within 14 working days