References
INA:SL1818/560-E-TB
Rubix:274A8470
Manufacturer :0572452660000
EAN:4047643060981

Product details : INA SL1818/560-E-TB CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing, SL1818..-E-TB full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistic Weight | 38400 g |
|---|---|
| Inner diameter | 560 mm |
| Outer diameter | 680 mm |
| Width | 56 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 300 rpm |
| Basic static load, radial - C0r | 2290000 N |
| Basic dynamic load, radial - Cr | 1040000 N |
Show UNSPSC/ECL@SS
£ 7,964.65 excl. VAT
/ Each
£ 9,557.58 incl. VAT
- Usually arrives within 14 working days
