NTN NU2214C3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU2214C3

See technical informationSee documents
References
NTN:NU2214C3
Rubix:205A6436
EAN:4547359141375
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter125 mm
Width31 mm
See all Specifications
Documents

Product details : NTN NU2214C3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)125x125x31 mm
Logistic Weight1545 g
Inner diameter70 mm
Outer diameter125 mm
Width31 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r151000 N
Basic dynamic load, radial - Cr132000 N
Show UNSPSC/ECL@SS
£ 78.04 excl. VAT
/ Each
£ 93.65 incl. VAT
  • Usually arrives within 14 working days