INA SL024914-A CYLINDRICAL ROLLER BEARING SL02..-A FULL COMPLEMENT ROL
Cylindrical roller bearing
See technical informationReferences
INA:SL024914-A
Rubix:238A3575
Manufacturer :0001235520000
EAN:4012802369397

Product details : INA SL024914-A CYLINDRICAL ROLLER BEARING SL02..-A FULL COMPLEMENT ROL
Cylindrical roller bearings target applications with heavy radial loads and high speeds. Available in a wide range of designs and variants, they provide rigidity, low friction and long service life. Depending on the shoulders present on the inner and outer ring, they can accept slight axial forces or, conversely, allow axial displacement of the shaft.
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x100x100 mm |
|---|---|
| Logistic Weight | 750 g |
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2330 rpm |
| Basic static load, radial - C0r | 185000 N |
| Basic dynamic load, radial - Cr | 106000 N |
Show UNSPSC/ECL@SS
£ 157.68 excl. VAT
/ Each
£ 189.22 incl. VAT
- Delivery usually within ( 7 ) days
