References
Timken:NU1044MA
Rubix:396A0706
EAN:0053893884196

Product details : TIMKEN NU1044MA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 411x405x108 mm |
|---|---|
| Logistic Weight | 18400 g |
| Packaged dimensions (D x W x H) | 411x405x108 mm |
| Package weight | 18330 g |
| Inner diameter | 220 mm |
| Outer diameter | 340 mm |
| Width | 56 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing-quality alloy steel (outer ring); deep-case hardened inner ring; machined brass cage |
| Cage | brass |
| Reference speed | 2400 rpm |
| Basic static load, radial - C0r | 759000 N |
| Basic dynamic load, radial - Cr | 565000 N |
Show UNSPSC/ECL@SS
£ 1,392.71 excl. VAT
/ Each
£ 1,671.25 incl. VAT
- Delivery usually within ( 7 ) days
