NTN NU1005G1 CYLINDRICAL ROLLER BEARING
NTN - Precision Cylindrical Roller Bearing - NU1005G1
See technical informationSee documentsReferences
NTN:NU1005G1
Rubix:205A6194
EAN:4547359136883



Documents
Product details : NTN NU1005G1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x12 mm |
|---|---|
| Logistic Weight | 94 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 14100 N |
| Basic dynamic load, radial - Cr | 15100 N |
Show UNSPSC/ECL@SS
£ 46.87 excl. VAT
/ Each
£ 56.24 incl. VAT
- Delivery usually within ( 3 ) days
