Cylindrical roller bearing
Inner diameter | 440 mm |
---|---|
Outer diameter | 720 mm |
Width | 226 mm |
Logistic Weight | 5490 g |
---|---|
Inner diameter | 440 mm |
Outer diameter | 720 mm |
Width | 226 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ..-E-XL-TVP2 |
Cage | Polyamide |
Reference speed | 3650 rpm |
Limit speed | 4900 rpm |
Basic static load, radial - C0r | 350000 N |
Basic dynamic load, radial - Cr | 370000 N |
Usually arrives within 14 working days