References
INA:SL024944-A
Rubix:238A1434
Manufacturer :0001242060000
EAN:4012802498837

Product details : INA SL024944-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings target applications with heavy radial loads and high speeds. Available in a wide range of designs and variants, they provide rigidity, low friction and long service life. Depending on the shoulders present on the inner and outer ring, they can accept slight axial forces or, conversely, allow axial displacement of the shaft.
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x300x300 mm |
|---|---|
| Logistic Weight | 16700 g |
| Inner diameter | 220 mm |
| Outer diameter | 300 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 750 rpm |
| Basic static load, radial - C0r | 1550000 N |
| Basic dynamic load, radial - Cr | 700000 N |
Show UNSPSC/ECL@SS
£ 1,696.77 excl. VAT
/ Each
£ 2,036.12 incl. VAT
- Delivery usually within ( 7 ) days
