FAG NU407-XLA CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing

References
fag:NU407-XL>A
rubix:274A8193
manufacturer :0955542540000
ean:4064327042798
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter100 mm
Width25 mm
See all Specifications

Product details : FAG NU407-XLA CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 outer ring edges, 0 inner ring edges (plain), type NU

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter100 mm
Width25 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 100.25 excl. VAT
/ Each
£ 120.30 incl. VAT
  • Usually arrives within 14 working days