NTN NJ2218EG1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2218EG1
See technical informationSee documentsReferences
NTN:NJ2218EG1
Rubix:205A5666
EAN:4547359119619



Documents
Product details : NTN NJ2218EG1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x40 mm |
|---|---|
| Logistic Weight | 3384 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 315000 N |
| Basic dynamic load, radial - Cr | 242000 N |
Show UNSPSC/ECL@SS
£ 210.62 excl. VAT
/ Each
£ 252.74 incl. VAT
- Usually arrives within 14 working days
