References
INA:SL045005
Rubix:274A8430
Manufacturer :0017220420000
EAN:4012802726749

Product details : INA SL045005 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x47x47 mm |
|---|---|
| Logistic Weight | 222 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic static load, radial - C0r | 60000 N |
| Basic dynamic load, radial - Cr | 46000 N |
Show UNSPSC/ECL@SS
£ 58.68 excl. VAT
/ Each
£ 70.42 incl. VAT
- Delivery usually within ( 7 ) days
