References
INA:SL182913-B-XL
Rubix:238A3578
Manufacturer :0502196850000
EAN:4012802606522

Product details : INA SL182913-B-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x90x90 mm |
|---|---|
| Logistic Weight | 310 g |
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2550 rpm |
| Basic static load, radial - C0r | 84000 N |
| Basic dynamic load, radial - Cr | 67000 N |
Show UNSPSC/ECL@SS
£ 102.35 excl. VAT
/ Each
£ 122.82 incl. VAT
- Delivery usually within ( 7 ) days
