INA SL192326-TB-XL-BR-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical informationSee documents
References
INA:SL192326-TB-XL-BR-C3
Rubix:274A8587
Manufacturer :0535305510030
EAN:4012802496260
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter280 mm
Width93 mm
See all Specifications
Documents

Product details : INA SL192326-TB-XL-BR-C3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19

Technical specifications


Attributes
Logistic Weight27800 g
Inner diameter130 mm
Outer diameter280 mm
Width93 mm
Bearing Clearancec3
Sealingopen
Reference speed1040 rpm
Basic static load, radial - C0r1380000 N
Basic dynamic load, radial - Cr1260000 N
Show UNSPSC/ECL@SS
£ 2,100.44 excl. VAT
/ Each
£ 2,520.53 incl. VAT
  • In stock: Next day delivery