INA SL181856-E-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical informationSee documents
References
INA:SL181856-E-C3
Rubix:274A8479
Manufacturer :0153822810030
EAN:4047643097970
brand logo
Technical specifications
Inner diameter280 mm
Outer diameter350 mm
Width33 mm
See all Specifications
Documents

Product details : INA SL181856-E-C3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)33x350x350 mm
Logistic Weight6950 g
Inner diameter280 mm
Outer diameter350 mm
Width33 mm
Bearing Clearancec3
Sealingopen
Reference speed730 rpm
Basic static load, radial - C0r670000 N
Basic dynamic load, radial - Cr355000 N
Show UNSPSC/ECL@SS
£ 1,359.07 excl. VAT
/ Each
£ 1,630.88 incl. VAT
  • Delivery usually within ( 7 ) days