References
INA:SL045006
Rubix:238A1372
Manufacturer :0017221070000
EAN:4012802726763

Product details : INA SL045006 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x55x55 mm |
|---|---|
| Logistic Weight | 370 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic static load, radial - C0r | 67000 N |
| Basic dynamic load, radial - Cr | 50000 N |
Show UNSPSC/ECL@SS
£ 78.82 excl. VAT
/ Each
£ 94.58 incl. VAT
- Delivery usually within ( 7 ) days
