FAG SL192307-C3 CYL. NEEDLE BEARING 11450700030
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL192307-C3
Rubix:229A2044
Manufacturer :0011450700030
EAN:4012802072723

Documents
Product details : FAG SL192307-C3 CYL. NEEDLE BEARING 11450700030
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Technical specifications
Attributes
| Logistic Weight | 740 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 3600 rpm |
| Basic static load, radial - C0r | 110000 N |
| Basic dynamic load, radial - Cr | 126000 N |
Show UNSPSC/ECL@SS
£ 107.80 excl. VAT
/ Each
£ 129.36 incl. VAT
- Delivery usually within ( 7 ) days
